2' X 4' LED Troffer 40W

Item #: 1693357

Cat #: 65-428

UPC: 045923534287

Company wide:
0 in stock
LED Troffer - 40W - 2 ft. x 4 ft.- 4000K - 100-277V

Overview

LED Troffer - 40W - 2 ft. x 4 ft.- 4000K - 100-277V

Satco's 65-428 40 watt, 2' X 4' Troffer fixture provides broad, even light distribution in all commercial applications. Illuminate your office or work space with this energy saving, maintenance free, LED fixture. With an acrylic prismatic lens and white Finish, this dimmable fixture delivers 50,000 hours of cool white light.

Also known as: 045923534287, 65-428, SAT65428

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Wattage: 40
Color Rendering Index (CRI): 80
Material: Steel
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Material: Steel
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 5000
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED