
2' x 2' LED Edge Lit Panel, 35/40/50K
Item #: 1692560
Cat #: FAELP22LEDU
UPC: 765364938467
$ 83.78 EA
Company wide:
3
in stock
Documents & Guides
2 Ft. x 2 Ft. LED Edge Lit Panel, 120-277 VAC, Field Adjustable Color Temperature: 3500K, 4000K, and 5000K, 0-10V Dimming
Overview
2 Ft. x 2 Ft. LED Edge Lit Panel, 120-277 VAC, Field Adjustable Color Temperature: 3500K, 4000K, and 5000K, 0-10V Dimming
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Housing features metal back panel and wiring compartment. Frame is constructed of Aluminum that is post-painted white.
Also known as: 765364938467, FAELP22LEDU, ATAFAELP22LEDU
Specifications
| Lumens: | 4500, 3000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Wattage: | 25, 30, 40 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4500, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 25, 30, 40 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |