
$ 112.91 EA
Company wide:
5
in stock
Documents & Guides
2 x 4 Ft. LED Edge Lit Panel with Field Adjustable Wattage; 30W, 35W & 40W, Field Adjustable Color Temperature (CCT): 3500K, 4000K & 5000K, Lumens: 3200-5000 (Depending on Watts/Color chosen), 0-10V Dimming, >80CRI.
Overview
2 x 4 Ft. LED Edge Lit Panel with Field Adjustable Wattage; 30W, 35W & 40W, Field Adjustable Color Temperature (CCT): 3500K, 4000K & 5000K, Lumens: 3200-5000 (Depending on Watts/Color chosen), 0-10V Dimming, >80CRI.
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Housing features metal back panel and wiring compartment. Frame is constructed of Aluminum that is post-painted white.
Also known as: 765364938450, FAELP24LEDU, ATAFAELP24LEDU
Specifications
| Wattage: | 35, 30, 40 |
| Lumens: | 4700, 5000, 3700, 3900, 3200, 3400, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 30, 40 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Lumens: | 4700, 5000, 3700, 3900, 3200, 3400, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |