Breaker, Molded Case, Power Defense, Globally Rated, 250A, 35kAIC @ 480VAC, 3P

Item #: 1688385

Cat #: PDG33G0250TFAJ

UPC: 786679469897

$ 2449.74 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 250 Amp, 35 kAIC @ 480 Volt AC, T-M (Fixed-Adjustable) TU, Std Line Load

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 250 Amp, 35 kAIC @ 480 Volt AC, T-M (Fixed-Adjustable) TU, Std Line Load

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events

Also known as: 786679469897, PDG33G0250TFAJ, CUTPDG33G0250TFAJ

Specifications

Amps: 250
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Amps: 250
Type: Breaker; Molded Case
Volts AC: 480
Interrupt Rating AC: 35 kA