Breaker, Molded Case, Power Defense, Globally Rated, 200A, 35kAIC@480VAC, 3P

Item #: 1688360

Cat #: PDG33G0200TFAN

UPC: 786679321225

$ 2295.71 EA
Company wide:
0 in stock
Documents & Guides
Power Defense Globally Rated, Frame 3, 3-Pole, 200 Amp, 35kAIC @ 480 Volt AC, Fixed Thermal Trip, Adjustable Magnetic Trip, TU, No Terminals

Overview

Power Defense Globally Rated, Frame 3, 3-Pole, 200 Amp, 35kAIC @ 480 Volt AC, Fixed Thermal Trip, Adjustable Magnetic Trip, TU, No Terminals

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events

Also known as: 786679321225, PDG33G0200TFAN, CUTPDG33G0200TFAN

Specifications

Amps: 200
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Amps: 200
Volts AC: 480
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case