Molded Case, Breaker, Power Defense, 3P, 125A, 480VAC, Frame 2, 35kAIC, Thermal Magnetic

Item #: 1685910

Cat #: PDG23G0125TFFL

UPC: 786679911181

$ 938.49 EA
Company wide:
1 in stock
Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 125 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Load Only

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 125 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Load Only

Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 125A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)

Also known as: 786679911181, PDG23G0125TFFL, CUTPDG23G0125TFFL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 125
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Type: Breaker; Molded Case
Poles: 3
Amps: 125
Interrupt Rating AC: 35 kA