Programming Port, 10', GFCI 3A Circuit Breaker, Nema 12/4

Item #: 1685401

Cat #: PR13K3RF3

UPC: 842864103028

Company wide:
0 in stock
Documents & Guides
Programming Port, 10 Foot Cable, 15 Amp GFCI, 3 Amp Circuit Breaker, Nema 12/4

Overview

Programming Port, 10 Foot Cable, 15 Amp GFCI, 3 Amp Circuit Breaker, Nema 12/4
Also known as: 842864103028, PR13K3RF3, GEPPR13K3RF3

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: IP65, NEMA 4
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4
Size: K