Breaker, Molded Case, Power Defense, Frame 3, 3P, 400A, 65kA@240V, T-M (Fxd-Adj) TU, No Terminals

Item #: 1684472

Cat #: PDD33G0400TFAN

UPC: 786679924730

$ 1634.67 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Frame 3, 3-Pole, 400 Amp, 65kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, No Terminals

Overview

Breaker, Molded Case, Power Defense, Frame 3, 3-Pole, 400 Amp, 65kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, No Terminals

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679924730, PDD33G0400TFAN, CUTPDD33G0400TFAN

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Amps: 400
Volts AC: 240

Customer Reviews

No reviews for this product
(0)