7" LED DISK Light W/ OCC

Item #: 1683812

Cat #: 62-1310

UPC: 045923682285

Company wide:
0 in stock
Documents & Guides
7"- LED Disk Light Flush with Occupancy Sensor - White Finish - 3000K

Overview

7"- LED Disk Light Flush with Occupancy Sensor - White Finish - 3000K

The NUVO 62-1310 16.5-watt, 7 inch, LED downlight surface mount disk light features an occupancy sensor and offers warm white light. This contemporary disk light is made of durable Die Cast Aluminum with an acrylic lens. Closet rated with a white Finish, this surface mount disk light is a sleek lighting solution for a multitude of applications.

Also known as: 045923682285, 62-1310, SAT621310

Specifications

Lumens: 1000
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 16.500
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: No
Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65, California Title 24
Dimmable: No
Material: Die Cast Aluminum
Wattage: 16.500
Color Rendering Index (CRI): 90
Light Technology: LED