Molded Case Circuit Breaker, 2P, 15A

Item #: 1683093

Cat #: PDG22F0015TFFJ

UPC: 786679320013

$ 459.14 EA
Company wide:
0 in stock
Documents & Guides
Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Two Pole, 15 A, 25kA/480V

Overview

Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Two Pole, 15 A, 25kA/480V
Also known as: 786679320013, PDG22F0015TFFJ, CUTPDG22F0015TFFJ

Specifications

Poles: 2
Amps: 15
Poles: 2
Amps: 15