
$ 124.55 EA
Company wide:
2
in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 120-277 Volt, 80 CRI, Selectable Lumen: 2200/3200/4000, Selectable CCT: 3000K/3500K/4000K, 0-10V Dimming
Overview
2 Ft. x 2 Ft. LED Flat Panel, 120-277 Volt, 80 CRI, Selectable Lumen: 2200/3200/4000, Selectable CCT: 3000K/3500K/4000K, 0-10V Dimming
The FPS provides the high performance and aesthetic appeal of a flat panel while also providing the flexibility to adapt to the changing needs of the space, setting, or environment. A selectable switch comes standard with three selectable lumen levels and three selectable color temperatures, The low-profile design is ideal for shallow plenum grid ceilings or surface mounting. The integrated grid clips enable installation speed and flexibility. FPS is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083889402, 22FPSL2SCT3, MET22FPSL2SCT3
Specifications
| Lumens: | 1800, 3300, 2600, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800, 3300, 2600, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |