Power Defense Molded Case Circuit Breaker, 1P, 20A

Item #: 1682090

Cat #: PDG21G0020TFFL

UPC: 786687041641

$ 328.81 EA
Company wide:
4 in stock
Documents & Guides
Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Single Pole, 20A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only

Overview

Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Single Pole, 20A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only
Also known as: 786687041641, PDG21G0020TFFL, CUTPDG21G0020TFFL

Specifications

Amps: 20
Poles: 1
Amps: 20
Poles: 1