3' 10W T8 LED Lamp, 40K

Item #: 1679316

Cat #: RPT-B-TOTALTUBE-T8-G3-3FT-840-A

UPC: 844006010010

$ 11.07 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 10W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1350, With Ballast, LPF; 1150, NPF; 1350, HPF; 1500, CRI: 80+, Color Temperature: 4000K, Rated Life: L70 >100,000 Hrs

Overview

LED Lamp, 10W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1350, With Ballast, LPF; 1150, NPF; 1350, HPF; 1500, CRI: 80+, Color Temperature: 4000K, Rated Life: L70 >100,000 Hrs
Also known as: 844006010010, RPT-B-TOTALTUBE-T8-G3-3FT-840-A, LGDRPT83F4001001

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Lumens: 1350
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 10
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 1350
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277