2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, BK Thermoset

Item #: 0167801

Cat #: 80526-BLK

UPC: 078477492000

$ 5.09 EA
Company wide:
10 in stock
Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Black.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Black.

2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Black

Also known as: 078477492000, 80526-BLK, LEV80526BLK

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Mounting: Device
Size: Standard
Color: Black
Material: Plastic
Type: Power Outlet Receptacle, Standard
Mounting: Device
Color: Black
Gangs: 2
Size: Standard
Material: Plastic