Breaker, Molded Case, Power Defense, Frame 2, 3P, 225A, 35kA@240V, T-M (Fxd-Fxd) TU, Standard, Termi

Item #: 1676691

Cat #: PDD23F0225TFFL

UPC: 786687042846

$ 924.19 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Frame 2, 3-P,ole 225 Amp, 35 kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard, Terminals Load Only

Overview

Breaker, Molded Case, Power Defense, Frame 2, 3-P,ole 225 Amp, 35 kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard, Terminals Load Only

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786687042846, PDD23F0225TFFL, CUTPDD23F0225TFFL

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 225
Volts AC: 240
Size: Frame 2
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 225
Size: Frame 2
Type: Breaker; Molded Case
Volts AC: 240
Interrupt Rating AC: 35 kA