
Breaker, Molded Case, Power Defense, Frame 2, 3P, 100A, 35kA@240V, T-M (Fxd-Fxd) TU, Standard, Termi
Item #: 1676536
Cat #: PDD23F0100TFFL
UPC: 786687042464
$ 449.54 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Frame 2, 3-P,ole 100 Amp, 35 kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard, Terminals Load Only
Overview
Breaker, Molded Case, Power Defense, Frame 2, 3-P,ole 100 Amp, 35 kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard, Terminals Load Only
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786687042464, PDD23F0100TFFL, CUTPDD23F0100TFFL
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Type: | Breaker; Molded Case |
| Volts AC: | 240 |
| Size: | Frame 2 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Size: | Frame 2 |
| Amps: | 100 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 35 kA |