Switch Toggle 4Way 15A 120V Grd WH

Item #: 0167642

Cat #: 1242-7W-BOX

UPC: 032664750168

$ 11.48 EA
Company wide:
79 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push, Grounding, White, Four-way, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push, Grounding, White, Four-way, Polycarbonate

Standard Grade toggle and decorator switches

Also known as: 032664750168, 1242-7W-BOX, CWD12427WBOX

Specifications

Material: Polycarbonate
Amps: 15
Type: 4-Way
Color: White
Mounting: Wall
Material: Polycarbonate
Type: 4-Way
Mounting: Wall
Amps: 15
Color: White