20V MAX* Brushless XR® Combo Kit w/ TOUGHSYSTEM® (5.0AH)

Item #: 1674620

Cat #: DCKTS299P2

UPC: 885911676182

Company wide:
0 in stock
Documents & Guides
20V MAX* Cordless Brushless XR® 2-Tool Combo Kit With TOUGHSYSTEM® (5.0AH), Kit Includes: (1) DCD996 20V MAX* 1/2 in. Hammerdrill/Driver, (1) DCF887 20V MAX* 1/4 in. Impact Driver, (2) DCB205 20V MAX* 5.0 Ah Batteries, (1) DCB115 Charger, (1) DWST08130 ToughSystem® Storage

Overview

20V MAX* Cordless Brushless XR® 2-Tool Combo Kit With TOUGHSYSTEM® (5.0AH), Kit Includes: (1) DCD996 20V MAX* 1/2 in. Hammerdrill/Driver, (1) DCF887 20V MAX* 1/4 in. Impact Driver, (2) DCB205 20V MAX* 5.0 Ah Batteries, (1) DCB115 Charger, (1) DWST08130 ToughSystem® Storage

This 20V MAX* cordless kit includes one 1/2 in. hammerdrill/driver, 1/4 in. impact driver, two 20V MAX* 5.0Ah batteries, charger, and hard case. The DCD996 hammerdrill comes equipped with a heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts for superiror bit gripping strength and a high efficiency brushless motor that delivers up to 75% more run time over brushed. The DCD996 features a 3-modfe LED providing light in dark or confined spaces and is 20X brighter than the previous model. The DCF887 impact driver has a powerful brushless motor delivering up to 1825 in-lbs. of max torque, and is equipped with 3 LEDs for increased visibility.

Also known as: 885911676182, DCKTS299P2, DEWDCKTS299P2

Specifications

Amps: 5
Type: Drill Driver
Amps: 5
Type: Drill Driver