Molded Case Circuit Breaker, 2P, 200A

Item #: 1674132

Cat #: PDD22G0200TFFL

UPC: 786679822289

$ 823.49 EA
Company wide:
0 in stock
Documents & Guides
Power Defense Molded Case Circuit Breaker, UL/CSA 240V Max, Frame 2, Two Pole, 200A, 65kA/240V

Overview

Power Defense Molded Case Circuit Breaker, UL/CSA 240V Max, Frame 2, Two Pole, 200A, 65kA/240V
Also known as: 786679822289, PDD22G0200TFFL, CUTPDD22G0200TFFL

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2