Molded Case Circuit Breaker, 2P, 125A

Item #: 1674046

Cat #: PDD22G0125TFFJ

UPC: 786679964026

$ 782.01 EA
Company wide:
2 in stock
Documents & Guides
Molded Case Circuit Breaker, UL/CSA 240V Max, Frame 2, Two Pole, 125A, 65kA/240V

Overview

Molded Case Circuit Breaker, UL/CSA 240V Max, Frame 2, Two Pole, 125A, 65kA/240V
Also known as: 786679964026, PDD22G0125TFFJ, CUTPDD22G0125TFFJ

Specifications

Poles: 2
Amps: 125
Poles: 2
Amps: 125