Molded Case Circuit Breaker, 2P, 150A

Item #: 1673470

Cat #: PDD22F0150TFFJ

UPC: 786679925676

$ 761.29 EA
Company wide:
1 in stock
Documents & Guides
Molded Case Circuit Breaker, UL/CSA 240V Max, Frame 2, Two Pole, 150A, 35kA/240V

Overview

Molded Case Circuit Breaker, UL/CSA 240V Max, Frame 2, Two Pole, 150A, 35kA/240V
Also known as: 786679925676, PDD22F0150TFFJ, CUTPDD22F0150TFFJ

Specifications

Poles: 2
Amps: 150
Poles: 2
Amps: 150