Insulated Heavy Duty Linesman Combination Pliers, 1000 V

Item #: 1672517

Cat #: INCP8

UPC: 095969905145

$ 78.99 EA
Company wide:
0 in stock
Documents & Guides
Insulated Heavy Duty Linesman Combination Pliers, 1000 V, Serrated Jaws, 4-Point Gripping Hole, Slim Shape 20% Lighter Weight, CMV Steel

Overview

Insulated Heavy Duty Linesman Combination Pliers, 1000 V, Serrated Jaws, 4-Point Gripping Hole, Slim Shape 20% Lighter Weight, CMV Steel

Designed to provide you with the greatest safety, comfort, quality, and ruggedness when working on energized circuits these insulated heavy duty linesman combination pliers feature a 4-point gripping hole, a powerful gripping jaw and a nominal length of 8" (250 mm) with a slim shape for better access in tight spaces.

Also known as: 095969905145, INCP8, FLUINCP8

Specifications

Type: Pliers, Insulated
Type: Pliers, Insulated