1200H0800W0400D CM SGL TXT

Item #: 1671013

Cat #: 5117500

UPC: 639889007406

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact system enclosures CM, material: Enclosure: Sheet steel 1.5 mm, Door: Sheet steel, 2.0 mm, all-round foamed-in PU seal, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door(s), 3-point locking system with double-bit insert, Mounting plate, Open base for individual cable entry, description: Enclosure with door of sheet steel, spray-finished and open base to accommodate base plates. Protection category IP 55.

Overview

Compact system enclosures CM, material: Enclosure: Sheet steel 1.5 mm, Door: Sheet steel, 2.0 mm, all-round foamed-in PU seal, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door(s), 3-point locking system with double-bit insert, Mounting plate, Open base for individual cable entry, description: Enclosure with door of sheet steel, spray-finished and open base to accommodate base plates. Protection category IP 55.
Also known as: 639889007406, 5117500, RIT5117500

Specifications

Material: Sheet Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Sheet Steel
IP/NEMA Rating: IP55, NEMA 12