SILFLEX® N PVC, AWG 18/25C

Item #: 1670812

Cat #: 108363A

UPC:

$ 6.52 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 18/25C

Overview

SILFLEX® N PVC, AWG 18/25C
Also known as: 108363A, LTZ108363A

Specifications

Gauge: 18 AWG
Conductors: 25
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Conductors: 25
Jacket: PVC