SILFLEX® N PVC, AWG 18/02C

Item #: 1670800

Cat #: 108401A

UPC:

$ 0.78 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 18/02C

Overview

SILFLEX® N PVC, AWG 18/02C
Also known as: 108401A, LTZ108401A

Specifications

Gauge: 18 AWG
Conductors: 2
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Conductors: 2
Jacket: PVC