SILFLEX® N PVC, AWG 18/04C

Item #: 1670797

Cat #: 108358A

UPC:

$ 1.22 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 18/04C

Overview

SILFLEX® N PVC, AWG 18/04C
Also known as: 108358A, LTZ108358A

Specifications

Gauge: 18 AWG
Color: Off-White
Material: PVC
Gauge: 18 AWG
Material: PVC
Color: Off-White