Locking Connector, 20A, 120/208V

Item #: 0167072

Cat #: 2513

UPC: 078477056899

$ 82.14 EA
Company wide:
73 in stock
20 Amp, 120/208 Volt 3-Phase, NEMA L21-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L21-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

20 Amp, 120/208 Volt 3PY, NEMA L21-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477056899, 2513, LEV2513

Specifications

Type: Grounding, Connector
Volts AC: 120, 208
Color: Black/White
Amps: 20
NEMA Configuration: L21-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L21-20R
Volts AC: 120, 208
Amps: 20