LED Driver 120-277VAC Input, 12-24V Output, 100 Watt

Item #: 1670682

Cat #: XI100C410V024FN

UPC: 781087146248

$ 58.73 EA
Company wide:
175 in stock
Documents & Guides
LED Driver, 120-277 Volt AC Input, 12-24 Volt Output, 100 Watt Output

Overview

LED Driver, 120-277 Volt AC Input, 12-24 Volt Output, 100 Watt Output

The Philips Advance Xitanium portfolio provides high-performance and reliable

driver solutions for lighting applications. The Xitanium LED drivers with both constant

voltage (CV) and constant current (CC) mode are compatible with respective loads

and allow the user to utilize the same driver for CV and CC applications. The drivers

provide general illumination for outdoor applications, including LED signs and canopy

lights. They can also be used in indoor CV applications such as strip and bar lights or

under-cabinet lighting, ambient lighting and low-bay and high-bay industrial lighting.

Also known as: 781087146248, XI100C410V024FN, ADVXI100C410V024FN

Specifications

Wattage: 100
Volts AC: 120, 277
Type: LED Driver
Amps: 4.100
Light Technology: LED
Wattage: 100
Type: LED Driver
Light Technology: LED
Volts AC: 120, 277
Amps: 4.100