14/2 PVC Fire Alarm NP Unshielded, 1000 Ft.

Item #: 1670654

Cat #: E1522S.41.03

UPC: 079407835140

Company wide:
0 in stock
Documents & Guides
14/2 PVC Fire Alarm Cable, Riser, Non-Plenum, Unshielded, Solid, (Reel x 1000 Ft.)

Overview

14/2 PVC Fire Alarm Cable, Riser, Non-Plenum, Unshielded, Solid, (Reel x 1000 Ft.)

General Cable’s offering has expanded from a rather simple and unsophisticated business configured upon large, electromechanical devices to one relying upon the most modern technologies of microprocessor and chip technology. Our Carol® Brand designs have proven themselves in the area of fire system security over time; all are fabricated with solid, bare copper conductors and insulations and jackets of premium-grade PVC. Offered both with and without shields, the former to protect these critical circuits from noise, these cables will provide the latest in available technology for the system installer and contractor. 

Also known as: 079407835140, E1522S.41.03, GCBE1522S.41.03

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 14 AWG
Shielding: Unshielded