5/6" LED Downlight, 30K, White

Item #: 1670615

Cat #: S39725

UPC: 045923397257

Company wide:
0 in stock
Documents & Guides
5/6 Inch LED Downlight, 9 Watt, 120V, 90 CRI, 800 Lumens, Color Temperature: 3000K, Dimmable, White

Overview

5/6 Inch LED Downlight, 9 Watt, 120V, 90 CRI, 800 Lumens, Color Temperature: 3000K, Dimmable, White

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923397257, S39725, SATS39725

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 800
Diameter: 5 in, 6 in
Color: White
Wattage: 9
Standards: California Proposition 65
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Wattage: 9
Lumens: 800
Color: White
Standards: California Proposition 65