Cove Heater, 900 Watt, 277V, 3072 BTU

Item #: 1670537

Cat #: RCC9027C

UPC: 685360147314

$ 469.17 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 900 Watt, 277V, 3072 BTU, White, 71 Inch Length

Overview

Cove Heater, 900 Watt, 277V, 3072 BTU, White, 71 Inch Length
Also known as: 685360147314, RCC9027C, QMKRCC9027C

Specifications

Weight: 8 lb
Depth: 3 in
Volts AC: 277
Mounting: Surface
Type: Cove
Length: 71 in
Color: White
Height: 4 3/16 in
Wattage: 900
Amps: 3.200
Family / Style: RCC
Weight: 8 lb
Volts AC: 277
Type: Cove
Color: White
Wattage: 900
Family / Style: RCC
Depth: 3 in
Mounting: Surface
Length: 71 in
Height: 4 3/16 in
Amps: 3.200