Z-Wave Plus Switch SP 15A 120V White

Item #: 1670515

Cat #: RF9601DW

UPC: 032664755187

$ 151.20 EA
Company wide:
142 in stock
Documents & Guides
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517

Overview

Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517

Make your home connected and smart with Eaton's Z-Wave Plus Wireless collection. Eaton's complete offering of wireless lighting controls is easy to install, requires no special wiring and is perfect for both new construction and existing homes. With Z-Wave Plus wireless collection you get enhanced cyber security, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.

Also known as: 032664755187, RF9601DW, CWDRF9601DW

Specifications

Type: Decorator Switch, Wireless
Amps: 15
Type: Decorator Switch, Wireless
Amps: 15