NM-B-PCS 14/2 G 16/2 PeGy 1000C

Item #: 1670370

Cat #: 67807102

UPC:

$ 1.40 FT
Company wide:
0 in stock
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, White, 1000 ft. Package, Non-Metallic Sheathed Cable.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, White, 1000 ft. Package, Non-Metallic Sheathed Cable.
Also known as: 67807102, SWC67807102

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Color: White
Gauge: 14 AWG
Conductors: 2
Jacket: PVC
Gauge: 14 AWG
Length: 1000 ft
Color: White