LED Solar Flood Light, 20 Watt, 2000 Lumen, 4000K

Item #: 1670362

Cat #: RP-SFL-20W-40K-BK-G1

UPC: 844006035877

Company wide:
0 in stock
Documents & Guides
LED Solar Flood Light, 20 Watt, 2000 Lumen, 4000K, IP65 Rated

Overview

LED Solar Flood Light, 20 Watt, 2000 Lumen, 4000K, IP65 Rated
Also known as: 844006035877, RP-SFL-20W-40K-BK-G1, LGDRPSFL20W40KBKG1

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 20
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 20
Light Technology: LED
Lumens: 2000
Mounting: Slipfitter