LED Solar Bollard Fixture, 2 Watt, 266 Lumen, 4000K

Item #: 1670360

Cat #: RP-SBL-2W-40K-BK-G1

UPC: 844006024659

Company wide:
0 in stock
Documents & Guides
LED Solar Bollard Fixture, 2 Watt, 266 Lumen, 4000K

Overview

LED Solar Bollard Fixture, 2 Watt, 266 Lumen, 4000K
Also known as: 844006024659, RP-SBL-2W-40K-BK-G1, LGDRPSBL2W40KBKG1

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 260
Wattage: 2
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 2
Lumens: 260
Light Technology: LED