This product has been discontinued.

Generator, Home Backup, 16kW, 240VAC, 100A, 1PH, Guardian Series
Item #: 1669785
Cat #: 7177
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
16kW, Air Cooled, Standby Generator. 1-Phase 240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Overview
16kW, Air Cooled, Standby Generator. 1-Phase 240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Innovative engine design & rigorous testing are at the heart of
Generac’s success in providing the most reliable generators possible. Generac’s GForce engine lineup offers added peace of mind and reliability for when you need it
the most. The G-Force series engines are purpose built and designed to handle the
rigors of extended run times in high temperatures and extreme operating conditions.
Also known as: 7177, GPS7177
Specifications
| Volts AC: | 240 |
| Wattage: | 16 kW |
| Mounting: | Pad |
| Volts AC: | 240 |
| Mounting: | Pad |
| Wattage: | 16 kW |