Generator, Home Backup, 10KW, 120/240VAC, 100A, 1PH, Smart Monitor

Item #: 1669781

Cat #: 7172

UPC: 696471074673

$ 4574.81 EA
Company wide:
3 in stock
Documents & Guides
Standby Generator, 10kW, Air Cooled, 1-Phase 120/240 Volt AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 61dB. Battery Type: Group 26R, 12 Volt, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.*** *******Generac has discontinued this item******

Overview

Standby Generator, 10kW, Air Cooled, 1-Phase 120/240 Volt AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 61dB. Battery Type: Group 26R, 12 Volt, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.*** *******Generac has discontinued this item******

Innovative engine design & rigorous testing are at the heart of

Generac’s success in providing the most reliable generators possible. Generac’s GForce engine lineup offers added peace of mind and reliability for when you need it the most. The G-Force series engines are purpose built and designed to handle the rigors of extended run times in high temperatures and extreme operating conditions.

Also known as: 696471074673, 7172, GPS7172

Specifications

Volts AC: 120, 240
Type: Standby Generator
Wattage: 10 kW
Mounting: Pad
Volts AC: 120, 240
Wattage: 10 kW
Type: Standby Generator
Mounting: Pad