This product has been discontinued.

Generator, Home Backup, 10kW, 120/240VAC, 41.7A, 1PH, Smart Monitor
Item #: 1669779
Cat #: 7171
UPC: 696471074680
$ 3894.21 EA
Company wide:
2
in stock
Discontinued
Documents & Guides
Standby Generator, 10kW, Air Cooled. 1-Phase 120/240 Volt AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 57dB. H x W x D: 29" x 25" x 48"
Overview
Standby Generator, 10kW, Air Cooled. 1-Phase 120/240 Volt AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 57dB. H x W x D: 29" x 25" x 48"
Innovative engine design & rigorous testing are at the heart of
Generac’s success in providing the most reliable generators possible. Generac’s GForce engine lineup offers added peace of mind and reliability for when you need it
the most. The G-Force series engines are purpose built and designed to handle the
rigors of extended run times in high temperatures and extreme operating conditions.
Also known as: 696471074680, 7171, GPS7171
Specifications
| Amps: | 42 |
| Volts AC: | 120, 240 |
| Type: | Standby Generator, WiFi |
| Wattage: | 10 kW |
| Mounting: | Pad |
| Amps: | 42 |
| Type: | Standby Generator, WiFi |
| Mounting: | Pad |
| Volts AC: | 120, 240 |
| Wattage: | 10 kW |