Generator, GP Series, 6,500W, 54.2A, 120/240V

Item #: 1669769

Cat #: 7690

UPC: 696471075816

Company wide:
0 in stock
Documents & Guides
Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Inverter Generator, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series, Recoil Pull Start

Overview

Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Inverter Generator, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series, Recoil Pull Start

Generac’s GP6500 portable generator offers PowerRush Advanced Technology, which delivers more than a 40% increased starting capacity*allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle.

Also known as: 696471075816, 7690, GPS7690

Specifications

Wattage: 6500
Volts AC: 120, 240
Amps: 54
Wattage: 6500
Amps: 54
Volts AC: 120, 240