LIMIT SWITCH 240VAC 10A METAL XCKD

Item #: 1669436

Cat #: XCKD2110N12

UPC: 785901835042

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LIMIT SWITCH 240VAC 10A METAL XCKD

Overview

LIMIT SWITCH 240VAC 10A METAL XCKD
Also known as: 785901835042, XCKD2110N12, TELXCKD2110N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65