PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1669405

Cat #: 9013GHG2J61X

UPC: 785901834465

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901834465, 9013GHG2J61X, TEL9013GHG2J61X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65