Photoelectric sensors XU, XUB, reflex, Sn 4 m, 12...24 VDC, M12

Item #: 1668855

Cat #: XUB1BNBNM12

UPC: 389110148957

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUB, reflex, Sn 4 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUB, reflex, Sn 4 m, 12...24 VDC, M12

This design 18 single mode (reflex system) photo-electric sensor has a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric sensor has a metallic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides high robustness to the sensor. 1 LED display allows to identify status of the sensor. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110148957, XUB1BNBNM12, TELXUB1BNBNM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65