Photoelectric sensors XU, XUM, multi, Sn 0...10 m, 12...24 VDC, cable 2 m

Item #: 1668796

Cat #: XUM0APSAL2

UPC: 389110164919

Company wide:
0 in stock
Photoelectric sensors XU, XUM, multi, Sn 0...10 m, 12...24 VDC, cable 2 m

Overview

Photoelectric sensors XU, XUM, multi, Sn 0...10 m, 12...24 VDC, cable 2 m

This miniature design multi mode photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This multi-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 3 LED display allows to identify status of the sensor and alignment, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110164919, XUM0APSAL2, TELXUM0APSAL2

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Standards: California Proposition 65