LIMIT SWITCH PLUG IN BODY 600V 10A C

Item #: 1668413

Cat #: 9007CO68

UPC: 785901812050

Call for price
Company wide:
0 in stock

Overview

LIMIT SWITCH PLUG IN BODY 600V 10A C
Also known as: 785901812050, 9007CO68, TEL9007CO68

Specifications

Standards: California Proposition 65
Standards: California Proposition 65