Limit switch, 9007, 600 VAC 15amp aw +options

Item #: 1667762

Cat #: 9007AW36

UPC: 785901804437

Call for price
Company wide:
0 in stock
Limit switch, 9007, 600 VAC 15amp aw +options

Overview

Limit switch, 9007, 600 VAC 15amp aw +options

This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, SPDT-DB (single pole double throw, double break) form Z, snap action contacts. The steel spring return roller plunger operator with micrometre adjustment supports a lateral approach, 2 directions programmable and switch actuation by 30° cam. It is furnished with screw clamp terminals for electrical connection. It is a safety switch with a rated operating current of 5A at 600V AC, 6A at 480V AC, 10A at 240V AC, 15A at 120V AC, 0.02A at 600V DC, 0.2A at 250V DC, 0.5A at 125V DC. It is an IP65 and NEMA 1/2/4/12/13 rated product. This NEMA limit switch has plug-in body made of metal. Its dimensions are 64.26mm (width) x 36.58mm (depth) x 93.47mm (height) and weighs 0.57kg. This product is certified by UL and CSA. It complies with UL 508, NEMA 250 and C22-2-14 standards. It can be fitted with a surface mounting standard box by fixing holes. Heavy duty metal industrial precision oil tight enclosed switch with unique features, micrometre adjustable and low temperature operation. Compatible with 9007C range levers. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry. This constitutes a comprehensive range of limit switches rigged and dependable built with unparalleled quality.

Also known as: 785901804437, 9007AW36, TEL9007AW36

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Roller
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Amps: 15
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Roller
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600