PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1666839

Cat #: 9013FHG19J68X

UPC: 78590160472

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 78590160472, 9013FHG19J68X, TEL9013FHG19J68X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65