Coded magnetic switch, Safety switches XCS, XCSDMP, 2 NC + 1 NO, 1 NC staggered, 2 m

Item #: 1666779

Cat #: XCSDMP7012

UPC: 389110971999

Company wide:
0 in stock
Coded magnetic switch, Safety switches XCS, XCSDMP, 2 NC + 1 NO, 1 NC staggered, 2 m

Overview

Coded magnetic switch, Safety switches XCS, XCSDMP, 2 NC + 1 NO, 1 NC staggered, 2 m

This XCSDMP Coded Magnetic Safety Switch is designed for use as a safety interlock switch for guard door or protective casings monitoring and position detection on machines with low inertia. It has 1 normally open and 2 normally closed staggered contacts in presence of magnet + one Led. It has a rectangular design with a 2 meter with PVC cable connection, allowing for flexible installation. Its B10D reliability data is 50 000 000. Its IP66 / IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110971999, XCSDMP7012, TELXCSDMP7012

Specifications

Standards: California Proposition 65
Standards: California Proposition 65