Pressure sensors XM, pressure sensor XMP, 12 bar, G 1/4 female, 3 NC, ON/OFF knob control

Item #: 1666693

Cat #: XMPE12C2131

UPC: 389110601995

Call for price
Company wide:
0 in stock
Pressure sensors XM, pressure sensor XMP, 12 bar, G 1/4 female, 3 NC, ON/OFF knob control

Overview

Pressure sensors XM, pressure sensor XMP, 12 bar, G 1/4 female, 3 NC, ON/OFF knob control

The XMP switches are electromechanical pressure switches for control circuits. They are used to control the pressure of water and air. It is an IP54 switch with an adjustable differential for regulation between 2 thresholds. This switch has a straight decompression valve, instant connection. The case features an On/Off knob. Ajustable range of switching point: from 1.3bar to 12bar or from 18.85psi to 174psi. 3 NC contacts, G 1/4 female fluid connection, 2 entries tapped for n°13 cable gland.

Also known as: 389110601995, XMPE12C2131, TELXMPE12C2131

Specifications

Standards: California Proposition 65
Standards: California Proposition 65