FLOAT SWITCH 575VAC 1HP H +OPTIONS

Item #: 1666382

Cat #: 9037HW32Z20

UPC: 785901968702

Call for price
Company wide:
0 in stock
Documents & Guides
FLOAT SWITCH 575VAC 1HP H +OPTIONS

Overview

FLOAT SWITCH 575VAC 1HP H +OPTIONS
Also known as: 785901968702, 9037HW32Z20, TEL9037HW32Z20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65