Radio freq ID XG, Network “T” connector, RS485 network or CANopen, M12, 5 pin 1 male/ 2 female

Item #: 1666127

Cat #: TCSCTN011M11F

UPC: 389119021367

Call for price
Company wide:
0 in stock
Radio frequency identification XG, Network “T” connector, RS485 network or CANopen, M12, 5 pin 1 male/ 2 female

Overview

Radio frequency identification XG, Network “T” connector, RS485 network or CANopen, M12, 5 pin 1 male/ 2 female

This product is part of the XG range is, an offer of RFID readers/antennas and tags. RFID refers to Radio Frequency Identification systems. This M12 'T' connector is suitable to connect XG smart antennas to RS485 network. It is furnished with 5-pin A coded female connector for electrical connection. It is an IP67 rated product. It weighs 0.035kg. It is ideal within the conveying, material handling, logistic, building sectors and for various functions such as flexible production workshops, traceability, access control, etc. With the XG range, discover the RFID system. The most open for a free choice of electronic tags and networks. Easy to install, connect and configure. Ex Ositrack, OsiSense XG brings simplicity to 13.56MHz RFID systems.

Also known as: 389119021367, TCSCTN011M11F, TELTCSCTN011M11F

Specifications

Standards: California Proposition 65
Standards: California Proposition 65